Beli hose grease di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. YAMADA Grease Hose (for SKR/EPL) (Selang Pompa Gemuk)
    Mulai

    Rp2.899.900

    YAMADA Grease Hose (for SKR/EPL) (Selang Pompa Gemuk)
    atribut:
    • Material (inner layer): NBR rubber
    • Material (Metal Hub): Carbon steel (SUM23)
    • Material (Outer Pipe): NBR rubber / PVC system
    • Regular Pressure (MPa): 34.5
    • Outer Diameter (φmm): 14.0
    • Inner Diameter (Φmm): 6.3
    • Connector Diameter: Both ends: G1 / 4 x G1 / 4
    • Length (mm): 2000
    • Length (m): 2.0
    • Material: Inner surface: NBR rubber + Outer surface: NBR rubber / PVC system + Metal fittings: Carbon steel (SUM23)
  2. TRUSCO Hose & Nozzle for Grease Gun (Selang Pompa Gemuk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    TRUSCO Hose & Nozzle for Grease Gun (Selang Pompa Gemuk)
    Deskripsi:
    - A hose and a nozzle for relay are prepared for various injection work and grease gun.
  3. TEKIRO Set Hose Hand Grease Gun (Selang Pompa Gemuk)
    Mulai

    Rp239.900

    TEKIRO Set Hose Hand Grease Gun (Selang Pompa Gemuk)
    Deskripsi:
    selang pompa untuk pompa gemuk yang mana 1 set terdapat 6 pcs dan bertype 4500 psi, 12" flexible hose, 4 jaws coupler to fitstrongly dan berdimensi 330mm 31mm 9mmFungsi :selang pompa untuk pompa gemuk yang mana 1 set terdapat 6 pcs
    atribut:
    • Material: Polyurethene
    • Dimension 1 (mm): 330
    • Dimension 2 (mm): 31
    • Dimension 3 (mm): 9
    • Dimension 4 (mm): 7
    • Dimension 5 (mm): 13
  4. Showa Corp. Dester Plunger
    Mulai

    Rp509.900

    Showa Corp. Dester Plunger
    Deskripsi:
    The Dester Plunger is a quantitative distributor that discharges only a preset discharge amount by the pressure from the pump.There are 0 type, 10 type, 20 type, and 30 type depending on the size of the main body and the discharge amount of 1 port, and each has various number of discharge ports and discharge amount.
    atribut:
    • Connection Size - Outlet Port: M8x1.0
    • Operating Pressure (MPa) : 0.8-3
  5. WESTWARD Grease Hose Reel
    Mulai

    Rp19.999.900

    WESTWARD Grease Hose Reel
    atribut:
    • Includes: 1/4 in x 50 ft Grease Hose; Booster Grease Control Valve; Z Swivel
    • Inlet (inch): 1/4 (F)NPT
    • Outlet (inch): 1/4 NPT (M)
    • Material of Construction: Rubber; Steel
    • Accessory Type: Grease Hose Reel
    • Color: Yellow
    • For use with: Grease
    • Hose Length (ft): 50
    • Maximum Pressure (psi): 5800
    • Operating Pressure (psi): 5800
    • Orifice Diameter (inch): 1/4
    • Overall Length (inch): 21.26
    • Overall Width (inch): 10.63
    • Swivel Size (inch): 1/4 NPT (F)
    • Type: Retractable Spring Loaded
    • UNSPSC: 40142121
  6. WESTWARD Grease Hose
    Mulai

    Rp439.900

    WESTWARD Grease Hose
    atribut:
    • Includes: Grease Fitting
    • Features: Instantly Connects Direct Onto Any 3 or 4 Jaw Grease Coupler; No Need of Threading; Save Time
    • Material: Steel/Polyurethane/Rubber
    • Accessory Type: Grease Hose
    • Size (inch): 16 1/2
    • Sub-Category: Hose and Rigid Extensions
    • Connection: Zerk
    • For use with: Hand and Air Operated Grease Guns
    • Maximum Pressure (psi): 5800
    • Min. Burst Pressure (PSi): 5800
    • UNSPSC: 27112901
    • Working Pressure (psi): 5800
  7. REELCRAFT Grease Spring-Return Hose Reels (Selang Gulung Otomatis)
    Mulai

    Rp22.999.900

    REELCRAFT Grease Spring-Return Hose Reels (Selang Gulung Otomatis)
    Deskripsi:
    Standard grease spring-return hose reels are formed from high-grade steel with structural forms and gussets for added strength in demanding applications. These high-pressure (over 3000 psi) reels mount to the floor, wall, ceiling, or a bench, and include a guide arm that adjusts to seven positions and standard high-pressure SAE 100 R2T two-wire braid hose. These standard grease hose reels and grease hoses are used in aircraft maintenance, automotive service centers, and transmission shops.
    atribut:
    • UNSPSC: 40142121
    • Base Motion Type: Stationary
    • Corrosion-Resistant: Yes
    • Drive Type: Spring Return
    • Enclosed: No
    • Fasteners Included: No
    • Fitting Type: NPT x NPT
    • For Dual Hose: No
    • Hose Capacity (in I.D.): 3/8
    • Hose Cover Material: Synthetic Rubber
    • Hose Fitting A Gender: Male
    • Hose Fitting A Material: Steel
    • Hose Fitting A Type: NPT
    • Hose Fitting B Gender: Male
    • Hose Fitting B Material: Steel
    • Hose Fitting B Type: NPT
    • Hose Inside Dia. (inch): 3/8
    • Hose Outside Dia. (inch): 3/4
    • Hose Reel Primary Application: Grease
    • Hose Reel Type: Ceiling; Floor; Vehicle; Wall Mount Hose Reel
    • Hose Tube Material: Synthetic Rubber
    • Includes: Hose; Bumper
    • Includes Hose: Yes
    • Includes Hose Stop: Yes
    • Includes Leader Hose: No
    • Latch Type: Spring Loaded
    • Maximum Operating Pressure: 4800
    • Maximum Operating Temperature (°F): 210
    • Minimum Operating Temperature (°F): 32
    • Mount Hole Diameter (inch): 1/2
    • Number of Mount Holes: 4
    • Reel Color: Red
    • Reel Finish: Powder Coated
    • Reel Material: Carbon Steel
    • Speed Limited Retraction: No
    • Spiral Hose Guard: No
    • Swivel Inlet Gender: Female
    • Swivel Inlet Type: NPT
    • Swivel Material: Nickel Plated Steel
    • Swivel Outlet Gender: Male
    • Swivel Outlet Size (inch): 1/2
    • Swivel Outlet Thread Size (in): 1/2 - 14
    • Swivel Outlet Type: NPT
    • Twin Hose Compatible: No
  8. MultiPro Grease Gun Hose (Selang Pompa Gemuk)
    Mulai

    Rp93.900

    MultiPro Grease Gun Hose (Selang Pompa Gemuk)
    Deskripsi:
    • Work ing Pressure 3500 PSI • 1/8" NTP Thread, Fits in Most of Grease Gun • Help Reach Deep and Unusua I Work Posi tion
    atribut:
    • Capacity (cc): 500
  9. TRUSCO Hose & Nozzle for Grease Gun 170mm (Selang Pompa Gemuk)
    Mulai

    Rp239.900

    TRUSCO Hose & Nozzle for Grease Gun 170mm (Selang Pompa Gemuk)
    Deskripsi:
    -A hose and a nozzle for relay are prepared for various injection work and grease gun.
    atribut:
    • Total Length: 170mm
    • Connecting Screw Diameter: R1/8
  10. MAXPOWER Hose For Grease Gun (Selang Gemuk)
    Mulai

    Rp19.900

  11. TEKIRO Hand Grease Gun (Pistol Gemuk)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp139.900

    TEKIRO Hand Grease Gun (Pistol Gemuk)
    Deskripsi:
    Berfungsi untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 cc berdimensi 379mm 58mm 17mm.Fungsi : untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 ccMaterial : Steel
    atribut:
    • Material: Steel
  12. monotaro.id Kain Lap Majun Perca Jahit Tumpuk Warna
    Rating:
    97% of 100
    (7)
    Mulai

    Rp4.900

    monotaro.id Kain Lap Majun Perca Jahit Tumpuk Warna
    Deskripsi:
    Kain Majun adalah Lap yang terbuat dari sisa bahan Kain konveksi yang umum nya digunakansebagai Lap pembersih yang dapat membersihkan noda seperti Air, oli, debu dan noda sisa produksi yang dipakai oleh Pabrik, Bengkel, Otomotif dan keperluan bisnis lainnya. Kain Majunmemiliki beberapa Tipe seperti Tipe Lembaran, Tipe Tumpuk, Tipe Sambung yang bisa di sesuaikan dengan kebutuhan anda. Tidak hanya itu monotaro.id juga menyediakan dengan berbagai macam kemasan seperti kiloan dan karung.
    atribut:
    • Color: Assorted Color
    • Type: Tumpuk
    • Use for: Serap Air, Minyak, Oli, etc
    • Material: Katun Campuran
  13. YAMADA Micro Hose (Selang Pompa Gemuk)
    46%
    Mulai

    Rp1.299.900

    YAMADA Micro Hose (Selang Pompa Gemuk)
    Deskripsi:
    If the lubrication nozzle of the lever type grease gun (excluding push type) or SK type hand bucket pump does not match the shape of the lubrication port (grease fitting), or if there is a lubrication port in a place where lubrication is difficult, Please use a suitable nozzle or micro hose. Remove the attached nozzle and attach it.
  14. YAMADA Grease Hose (Selang Pompa Gemuk)
    35%
    Mulai

    Rp3.599.900

    YAMADA Grease Hose (Selang Pompa Gemuk)
    atribut:
    • Inner Diameter (mm): 6.3
    • Inner Layer Material: NBR rubber
    • Metal Hub Material: Carbon Steel (SUM23)
    • Outer Diameter (mm): 14
    • Outer Pipe Material: NBR rubber/PVC system
    • Regular Pressure (MPa): 34.5
  15. monotaro Hose Nipple (Nepel Selang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

    monotaro Hose Nipple (Nepel Selang)
    Deskripsi:
    For fittings for hoses
    atribut:
    • Material: brass
    • Working Pressure (MPa): 3
    • Shape: hose nipple
    • Types of Hozardous Materials: Non-dangerous goods
Daftar Harga hose grease Terbaru October 2026
YAMADA Grease Hose (for SKR/EPL) (Selang Pompa Gemuk)Rp2.899.900
TRUSCO Hose & Nozzle for Grease Gun (Selang Pompa Gemuk)Rp129.900
TEKIRO Set Hose Hand Grease Gun (Selang Pompa Gemuk)Rp239.900
Ultra Alfatec Fitting Hydraulic JIC Stainless 90° (Konektor Hidrolik JIC)Rp9.900
YAMADA Flexibale Grease Hose (Selang Pompa Gemuk)Rp1.899.900
Showa Corp. Dester PlungerRp509.900
WESTWARD Grease Hose ReelRp19.999.900
WESTWARD Grease HoseRp439.900
REELCRAFT Grease Spring-Return Hose Reels (Selang Gulung Otomatis)Rp22.999.900
MultiPro Grease Gun Hose (Selang Pompa Gemuk)Rp93.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)